NTN
NTN
4T-L610510
NTN NTN
Description
4T-L610510 TAPERED RLR BRG CUP ; SGL 3.7188"X0.5938" STL
Bearing Cup; L610510 Basic Number; Standard Precision; 3-23/32" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
L610510
BDI #
17142113
Details
87.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L610510/p/17142113
Your Price
$ 87.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.155
EAN
4547359483253
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L610510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; L610510 Basic Number; Standard Precision; 3-23/32" Outside Diameter; 19/32" Width; Single Row of Roller
Outside Diameter
3.719 Inch | 94.463 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


