NTN
NTN
4T-LM102911
NTN NTN
Description
4T-LM102911 TAPERED RLR BRG CUP ; SGL 2.891"X0.6937" STL
Bearing Cup; LM102911 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.694" Width; Single Row of Roller
Part #
LM102911
BDI #
17142131
Details
41.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM102911/p/17142131
Your Price
$ 41.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.119
EAN
4547359481112
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM102911
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.262
Long Description
Bearing Cup; LM102911 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.694" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.694 Inch | 17.628 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


