NTN
NTN
4T-LM124410
NTN NTN
Description
4T-LM124410 ; POR TAPERED ROLLER BEARING
Bearing Cup; LM124410 Basic Number; Standard Precision; 6-9/16" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
4T-LM124410
BDI #
1203267
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM124410/p/1203267
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.837
EAN
0692314515594
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM124410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.67551
Long Description
Bearing Cup; LM124410 Basic Number; Standard Precision; 6-9/16" Outside Diameter; 1-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.563 Inch | 166.688 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


