NTN
NTN
4T-LM12711
NTN NTN
Description
LM12711 TAPERED RLR BRG CUP ; SGL 1.81"X0.475" STL
Bearing Cup; LM12711 Basic Number; Standard Precision; 1.81" Outside Diameter; 0.475" Width; Single Row of Roller
Part #
LM12711
BDI #
17143099
Details
10.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM12711/p/17143099
Your Price
$ 10.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.04
EAN
4547359481570
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM12711
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.095
Long Description
Bearing Cup; LM12711 Basic Number; Standard Precision; 1.81" Outside Diameter; 0.475" Width; Single Row of Roller
Width
0.475 Inch | 12.065 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
1.81 Inch | 45.974 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


