NTN
NTN
4T-LM12748
NTN NTN
Description
4T-LM12748 TAPERED RLR BRG CONE ; 0.8437"X0.655"
Bearing Cone; LM12748 Basic Number; Standard Precision; 27/32" Bore; 0.655" Width; Single Row of Roller
Part #
LM12748
BDI #
17143100
Details
36.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM12748/p/17143100
Your Price
$ 36.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.081
EAN
4547359481600
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM12748
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM12748 Basic Number; Standard Precision; 27/32" Bore; 0.655" Width; Single Row of Roller
Width
0.655 Inch | 16.637 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


