NTN
NTN
4T-LM29710
NTN NTN
Description
4T-LM29710 TAPERED RLR BRG CUP ; SGL 2.5625"X0.55" STL
Bearing Cup; LM29710 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.55" Width; Single Row of Roller
Part #
LM29710
BDI #
17143106
Details
20.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM29710/p/17143106
Your Price
$ 20.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.079
EAN
4547359481761
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM29710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.1733
Long Description
Bearing Cup; LM29710 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.55" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh