NTN
NTN
4T-LM29711
NTN NTN
Description
4T-LM29711 TAPERED RLR BRG CUP ; SGL 2.5625"X0.62" STL
Bearing Cup; LM29711 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.62" Width; Single Row of Roller
Part #
LM29711
BDI #
17143108
Details
37.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM29711/p/17143108
Your Price
$ 37.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.094
EAN
4547359481785
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM29711
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.207
Long Description
Bearing Cup; LM29711 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.62" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.62 Inch | 15.748 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh