NTN
NTN
4T-LM48511
NTN NTN
Description
4T-LM48511 ; POR TAPERED ROLLER BEARING
Bearing Cup; LM48511 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.64" Width; Single Row of Roller
Part #
4T-LM48511
BDI #
17143119
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM48511/p/17143119
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0692314515785
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM48511
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.24251
Long Description
Bearing Cup; LM48511 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.64" Width; Single Row of Roller
Outside Diameter
2.563 Inch | 65.088 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.64 Inch | 16.256 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


