NTN
NTN
4T-LM501314
NTN NTN
Description
4T-LM501314 TAPERED RLR BRG CUP ; SGL 2.891"X0.6537" STL
Bearing Cup; LM501314 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.654" Width; Single Row of Roller
Part #
LM501314
BDI #
17143131
Details
15.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM501314/p/17143131
Your Price
$ 15.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.127
EAN
4547359482195
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM501314
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM501314
Long Description
Bearing Cup; LM501314 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.654" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter
Width
0.654 Inch | 16.612 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


