NTN
NTN
4T-LM503310
NTN NTN
Description
4T-LM503310 TAPERED RLR BRG CUP ; SGL 2.9518"X0.5512" STL
Bearing Cup; LM503310 Basic Number; Standard Precision; 2.952" Outside Diameter; 0.551" Width; Single Row of Roller
Part #
LM503310
BDI #
17143138
Details
29.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM503310/p/17143138
Your Price
$ 29.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.095
EAN
4547359482355
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM503310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.209
Long Description
Bearing Cup; LM503310 Basic Number; Standard Precision; 2.952" Outside Diameter; 0.551" Width; Single Row of Roller
Outside Diameter
2.952 Inch | 74.981 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.551 Inch | 13.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


