NTN
NTN
4T-LM522510
NTN NTN
Description
4T-LM522510 TAPERED RLR BRG CUP ; SGL 6.2987"X1.0625" STL
Bearing Cup; LM522510 Basic Number; Standard Precision; 6.299" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
LM522510
BDI #
17148168
Details
159.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM522510/p/17148168
Your Price
$ 159.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.78
EAN
4547359098822
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM522510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; LM522510 Basic Number; Standard Precision; 6.299" Outside Diameter; 1-1/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Outside Diameter
6.299 Inch | 159.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


