NTN
NTN
4T-LM522548
NTN NTN
Description
4T-LM522548 TAPERED RLR BRG CONE ; 4.3302"X1.375"
Bearing Cone; LM522548 Basic Number; Standard Precision; 4.33" Bore; 1-3/8" Width; Single Row of Roller
Part #
LM522548
BDI #
17143142
Details
466.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM522548/p/17143142
Your Price
$ 466.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.488
EAN
4547359664447
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM522548
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM522548 Basic Number; Standard Precision; 4.33" Bore; 1-3/8" Width; Single Row of Roller
Bore
4.33 Inch | 109.982 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


