NTN
NTN
4T-LM545810
NTN NTN
Description
4T-LM545810 TAPERED RLR BRG CUP ; SGL 12.375"X1.4375" STL
Bearing Cup; LM545810 Basic Number; Standard Precision; 12-3/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
LM545810
BDI #
17143144
Details
1208.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM545810/p/17143144
Your Price
$ 1,208.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.2
EAN
4547359098860
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM545810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
13.673
Long Description
Bearing Cup; LM545810 Basic Number; Standard Precision; 12-3/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Width
1.438 Inch | 36.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.375 Inch | 314.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


