NTN
NTN
4T-LM67010
NTN NTN
Description
4T-LM67010 TAPERED RLR BRG CUP ; SGL 2.328"X0.465" STL
Bearing Cup; LM67010 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row of Roller
Part #
LM67010
BDI #
17143155
Details
9.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM67010/p/17143155
Your Price
$ 9.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.061
EAN
4547359482553
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM67010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; LM67010 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row of Roller
Width
0.465 Inch | 11.811 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


