NTN
NTN
4T-LM67045
NTN NTN
Description
4T-LM67045 TAPERED RLR BRG CONE ; 1.25"X0.7283"
Bearing Cone; LM67045 Basic Number; Standard Precision; 1-1/4" Bore; 0.728" Width; Single Row of Roller
Part #
LM67045
BDI #
17143157
Details
108.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM67045/p/17143157
Your Price
$ 108.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.13
EAN
4547359482607
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM67045
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM67045 Basic Number; Standard Precision; 1-1/4" Bore; 0.728" Width; Single Row of Roller
Width
0.728 Inch | 18.491 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


