NTN
NTN
4T-LM72849PX1
NTN NTN
Description
4T-LM72849PX1 TAPERED RLR BRG CONE ; 0.89"X0.6102"
Bearing Cone; LM72849PX1 Basic Number; PX1 Precision; 0.89" Bore; 0.61" Width; Single Row of Roller
Part #
LM72849PX1
BDI #
1222214
Details
144.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM72849PX1/p/1222214
Your Price
$ 144.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.077
EAN
4547359482775
Product Group - BDI
B04334
Precision Class
PX1
Component
Cone
Basic Number
LM72849PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM72849PX1 Basic Number; PX1 Precision; 0.89" Bore; 0.61" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.61 Inch | 15.494 Millimeter
Bore
0.89 Inch | 22.606 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


