NTN
NTN
4T-M111048
NTN NTN
Description
4T-M111048 ; POR TAPERED ROLLER BEARING
Bearing Cone; M111048 Basic Number; Standard Precision; 2-1/2" Bore; 1.02" Width; Single Row of Roller
Part #
4T-M111048
BDI #
17142163
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M111048/p/17142163
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.59
EAN
4547359487626
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M111048
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M111048 Basic Number; Standard Precision; 2-1/2" Bore; 1.02" Width; Single Row of Roller
Width
1.02 Inch | 25.908 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


