NTN
NTN
4T-M12610
NTN NTN
Description
4T-M12610 TAPERED RLR BRG CUP ; SGL 1.9687"X0.55" STL
Bearing Cup; M12610 Basic Number; Standard Precision; 1-31/32" Outside Diameter; 0.55" Width; Single Row of Roller
Part #
M12610
BDI #
17142164
Details
10.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M12610/p/17142164
Your Price
$ 10.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.058
EAN
4547359488142
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M12610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; M12610 Basic Number; Standard Precision; 1-31/32" Outside Diameter; 0.55" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.969 Inch | 50.013 Millimeter
Width
0.55 Inch | 13.97 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


