NTN
NTN
4T-M201011
NTN NTN
Description
4T-M201011 TAPERED RLR BRG CUP ; SGL 2.875"X0.84" STL
Bearing Cup; M201011 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 0.84" Width; Single Row of Roller
Part #
M201011
BDI #
17142170
Details
44.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M201011/p/17142170
Your Price
$ 44.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.166
EAN
4547359488944
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M201011
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.366
Long Description
Bearing Cup; M201011 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 0.84" Width; Single Row of Roller
Width
0.84 Inch | 21.336 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


