NTN
NTN
4T-M84210PX2
NTN NTN
Description
4T-M84210PX2 TAPERED RLR BRG CUP ; 2.3437"X0.72"
Bearing Cup; M84210PX2 Basic Number; PX2 Precision; 2-11/32" Outside Diameter; 0.72" Width; Single Row of Roller
Part #
M84210PX2
BDI #
17142192
Details
43.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M84210PX2/p/17142192
Your Price
$ 43.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.129
EAN
4547359489699
Product Group - BDI
B04334
Precision Class
PX2
Component
Cup
Basic Number
M84210PX2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.284
Long Description
Bearing Cup; M84210PX2 Basic Number; PX2 Precision; 2-11/32" Outside Diameter; 0.72" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Outside Diameter
2.344 Inch | 59.538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


