NTN
NTN
4T-M84249
NTN NTN
Description
4T-M84249 TAPERED RLR BRG CONE ; 1"X0.91"
Bearing Cone; M84249 Basic Number; Standard Precision; 1" Bore; 0.91" Width; Single Row of Roller
Part #
M84249
BDI #
17142193
Details
108.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M84249/p/17142193
Your Price
$ 108.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.193
EAN
4547359489705
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M84249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M84249 Basic Number; Standard Precision; 1" Bore; 0.91" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.91 Inch | 23.114 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


