NTN
NTN
52375
NTN NTN
Description
52375 TAPERED RLR BRG CONE ; 3.75"X1.4219"
Bearing Cone; 52375 Basic Number; Standard Precision; 3-3/4" Bore; 1-27/64" Width; Single Row of Roller
Part #
52375
BDI #
17142863
Details
357.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52375/p/17142863
Your Price
$ 357.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.63
EAN
4547359308891
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
52375
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
52375
Long Description
Bearing Cone; 52375 Basic Number; Standard Precision; 3-3/4" Bore; 1-27/64" Width; Single Row of Roller
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.422 Inch | 36.119 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


