TIMKEN
TIMKEN
52387D-2
TIMKEN TIMKEN
Description
52387D-20024 TPD RLR BEARING CONE ; 3.875" BORE X 3.125" WD
Bearing Double Cone; 52387D Basic Number; Standard Precision; 3-7/8" Bore; 3-1/8" Width; Double Row of Roller
Part #
52387D-20024
BDI #
19287256
Details
1956.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52387D-2/p/19287256
Your Price
$ 1,956.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.967
EAN
0053893321783
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
52387D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52387D-2
Long Description
Bearing Double Cone; 52387D Basic Number; Standard Precision; 3-7/8" Bore; 3-1/8" Width; Double Row of Roller
Bore
3.875 Inch | 98.425 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


