NTN
NTN
52393
NTN NTN
Description
52393 TAPERED RLR BRG CONE ; 3.9375"X1.4219"
Bearing Cone; 52393 Basic Number; Standard Precision; 3-15/16" Bore; 1-27/64" Width; Single Row of Roller
Part #
52393
BDI #
17142579
Details
366.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52393/p/17142579
Your Price
$ 366.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.85
EAN
4547359538601
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
52393
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 52393 Basic Number; Standard Precision; 3-15/16" Bore; 1-27/64" Width; Single Row of Roller
Width
1.422 Inch | 36.119 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh