TIMKEN
TIMKEN
52394TD 2
TIMKEN TIMKEN
Description
52394TD 2
Bearing Double Cone; 52394TD Basic Number; Standard Precision; 3.945" Bore; 3-3/4" Width; Double Row of Roller
Part #
52394TD 2
BDI #
19287260
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52394TD-2/p/19287260
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.86
EAN
0053893322575
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
52394TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52394TD-2
Long Description
Bearing Double Cone; 52394TD Basic Number; Standard Precision; 3.945" Bore; 3-3/4" Width; Double Row of Roller
Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.945 Inch | 100.203 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


