

TIMKEN
TIMKEN
525-2
TIMKEN TIMKEN
Description
525-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/2" BORE 1.42" WD
Bearing Cone; 525 Basic Number; Standard Precision; 1-1/2" Bore; 1.42" Width; Single Row of Roller
Part #
525-20024
BDI #
1345999
Details
204.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/525-2/p/1345999
Your Price
$ 204.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.009
EAN
0053893049724
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
525
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
525-2
Long Description
Bearing Cone; 525 Basic Number; Standard Precision; 1-1/2" Bore; 1.42" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Width
1.42 Inch | 36.068 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh