NTN
NTN
52618
NTN NTN
Description
52618 TAPERED RLR BRG CUP ; SGL 6.1875"X1.0313" STL
Bearing Cup; 52618 Basic Number; Standard Precision; 6-3/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
52618
BDI #
17142584
Details
122.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52618/p/17142584
Your Price
$ 122.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.7
EAN
4547359538663
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
52618
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 52618 Basic Number; Standard Precision; 6-3/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
6.188 Inch | 157.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


