

TIMKEN
TIMKEN
52637B-2
TIMKEN TIMKEN
Description
52637B-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; 52637B Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
52637B-20024
BDI #
1346028
Details
738.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52637B-2/p/1346028
Your Price
$ 738.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.956
EAN
0053893325910
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
52637B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52637B-2
Long Description
Bearing Cup; 52637B Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-1/32" Width; Single Row of Roller
Outside Diameter
6.375 Inch | 161.925 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Flange Outside Diameter
6.621 Inch | 168.173 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh