

TIMKEN
TIMKEN
529A-2
TIMKEN TIMKEN
Description
529A-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; 529A Basic Number; Standard Precision; 1-31/32" Bore; 1.42" Width; Single Row of Roller
Part #
529A-20024
BDI #
1424702
Details
473.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/529A-2/p/1424702
Your Price
$ 473.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.349
EAN
0053893050355
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
529A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
529A-2
Long Description
Bearing Cone; 529A Basic Number; Standard Precision; 1-31/32" Bore; 1.42" Width; Single Row of Roller
Bore
1.969 Inch | 50.013 Millimeter
Width
1.42 Inch | 36.068 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh