NTN
NTN
5335
NTN NTN
Description
5335 TAPERED RLR BRG CUP ; SGL 4.0625"X1.4375" STL
Bearing Cup; 5335 Basic Number; Standard Precision; 4-1/16" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
5335
BDI #
17143294
Details
135.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/5335/p/17143294
Your Price
$ 135.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.63
EAN
4547359540635
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
5335
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
5335
Long Description
Bearing Cup; 5335 Basic Number; Standard Precision; 4-1/16" Outside Diameter; 1-7/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.063 Inch | 103.2 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


