NTN
NTN
539
NTN NTN
Description
539 TAPERED RLR BRG CONE ; 2.125"X1.455"
Bearing Cone; 539 Basic Number; Standard Precision; 2-1/8" Bore; 1.455" Width; Single Row of Roller
Part #
539
BDI #
20890996
Details
172.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/539/p/20890996
Your Price
$ 172.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.89
EAN
4547359540703
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
539
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
539
Long Description
Bearing Cone; 539 Basic Number; Standard Precision; 2-1/8" Bore; 1.455" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Width
1.455 Inch | 36.957 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


