

TIMKEN
TIMKEN
539W-2
TIMKEN TIMKEN
Description
539W-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 4 OD
Bearing Cone; 539W Basic Number; Standard Precision; 2-1/8" Bore; 1.455" Width; Single Row of Roller
Part #
539W-20024
BDI #
1346348
Details
2588.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/539W-2/p/1346348
Your Price
$ 2,588.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.88
EAN
0053893051741
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
539W
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 539W Basic Number; Standard Precision; 2-1/8" Bore; 1.455" Width; Single Row of Roller
Width
1.455 Inch | 36.957 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh