TIMKEN
TIMKEN
543085-3
TIMKEN TIMKEN
Description
543085 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; 543085 #3 Basic Number; Class 3 Precision; 8-1/2" Bore; 1-1/4" Width; Single Row of Roller
Part #
053893644073
BDI #
1346381
Details
5346.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/543085-3/p/1346381
Your Price
$ 5,346.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.815
EAN
0053893644073
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
543085 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 543085 #3 Basic Number; Class 3 Precision; 8-1/2" Bore; 1-1/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8.5 Inch | 215.9 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh