NTN
NTN
543114
NTN NTN
Description
543114 TAPERED ROLLER BEARING
Bearing Cup; 543114 Basic Number; Standard Precision; 11.418" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
543114
BDI #
17142606
Details
1424.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/543114/p/17142606
Your Price
$ 1,424.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.73
EAN
4547359310221
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
543114
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.814
Long Description
Bearing Cup; 543114 Basic Number; Standard Precision; 11.418" Outside Diameter; 7/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.418 Inch | 290.017 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


