TIMKEN
TIMKEN
543115DC-2
TIMKEN TIMKEN
Description
543115DC-2 TAPERED ROLLER BEARING ; DOUBLE CUP 8-12 OD
Bearing Double Cup; 543115DC Basic Number; Standard Precision; 11-5/16" Outside Diameter; 2" Width; Double Row of Roller
Part #
543115DC-20024
BDI #
1346403
Details
28935.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/543115DC-2/p/1346403
Your Price
$ 28,935.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.973
EAN
0053893644592
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
543115DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 543115DC Basic Number; Standard Precision; 11-5/16" Outside Diameter; 2" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.313 Inch | 287.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


