TIMKEN
TIMKEN
544091-3
TIMKEN TIMKEN
Description
544091-3 TAPERED ROLLER BRG CONE
Bearing Cone; 544091 #3 Basic Number; Class 3 Precision; 9-1/8" Bore; 1-1/4" Width; Single Row of Roller
Part #
544091-30000
BDI #
1346417
Details
8127.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/544091-3/p/1346417
Your Price
$ 8,127.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.429
EAN
0053893644912
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
544091 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 544091 #3 Basic Number; Class 3 Precision; 9-1/8" Bore; 1-1/4" Width; Single Row of Roller
Width
1.25 Inch | 31.75 Millimeter
Bore
9.125 Inch | 231.775 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


