https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
                
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
                
					
						
									TIMKEN
								TIMKEN
							
						
					545141-3
				 
				TIMKEN TIMKEN
Description
						
                            
								545141-3 TAPERED ROLLER BRG CUP
Bearing Cup; 545141 #3 Basic Number; Class 3 Precision; 14-1/8" Outside Diameter; 7/8" Width; Single Row of Roller
                         	Part #
	                    
	                      	545141-30000
							BDI #
						
	                      	1346438
							
						
Details
                    
                        8830.55
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/545141-3/p/1346438
						
		
		
		
				Your Price
				
						
							$ 8,830.55 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171505
					Weight / Kilogram
				2.304
					EAN
				0053893645650
					Product Group - BDI
				B04336
					Precision Class
				
					Class 3
			Component
				
					Cup
			Basic Number
				
					545141 #3
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.40
			Noun
				
					Cup
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Bearing Cup; 545141 #3 Basic Number; Class 3 Precision; 14-1/8" Outside Diameter; 7/8" Width; Single Row of Roller
			Outside Diameter
				
					14.125 Inch | 358.775 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Bore
				
					0 Inch | 0 Millimeter
			Width
				
					0.875 Inch | 22.225 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
