SKF
SKF
55187-C
SKF SKF
Description
55187-C TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 55187C Basic Number; Standard Precision; 1-7/8" Bore; 1.059" Width; Single Row of Roller
Part #
55187-C
BDI #
1254045
Details
132.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/55187-C/p/1254045
Your Price
$ 132.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.94
EAN
0085311055024
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
55187C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 55187C Basic Number; Standard Precision; 1-7/8" Bore; 1.059" Width; Single Row of Roller
Width
1.059 Inch | 26.899 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh