

TIMKEN
TIMKEN
55206-2
TIMKEN TIMKEN
Description
55206-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/16" BORE 1.059" WD
Bearing Cone; 55206 Basic Number; Standard Precision; 2-1/16" Bore; 1.059" Width; Single Row of Roller
Part #
55206-70000
BDI #
1424715
Details
281.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/55206-2/p/1424715
Your Price
$ 281.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.299
EAN
0053893334318
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
55206
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
55206-2
Long Description
Bearing Cone; 55206 Basic Number; Standard Precision; 2-1/16" Bore; 1.059" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.059 Inch | 26.899 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh