Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

55437 https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDB8aW1hZ2UvanBlZ3xhRFZtTDJoaE1pODVOek00TmpJeE56YzVPVGs0TG1wd1p3fGIxNDNlYTQzYTAyMGNkOWNjMzJjMWEyNTgyOWZkNzY4OWE0MGJiZjQwNTVjNmQxMTNmYzI2YjVkNmE1ZjIxMzM
1265687 Tapered Roller Bearings 

SKF SKF

55437

Description

SKF 55437

Bearing Cup; 55437 Basic Number; Standard Precision; 4-3/8" Outside Diameter; 13/16" Width; Single Row of Roller

Part #

55437

BDI #
1265687

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.533
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
55437
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 55437 Basic Number; Standard Precision; 4-3/8" Outside Diameter; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh