TIMKEN
TIMKEN
5595-3
TIMKEN TIMKEN
Description
5595-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 5595 #3 Basic Number; Class 3 Precision; 2-19/32" Bore; 1.723" Width; Single Row of Roller
Part #
5595-3
BDI #
1346701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/5595-3/p/1346701
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.49
EAN
0053893143774
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
5595 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 5595 #3 Basic Number; Class 3 Precision; 2-19/32" Bore; 1.723" Width; Single Row of Roller
Bore
2.594 Inch | 65.888 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.723 Inch | 43.764 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


