NTN
NTN
5595
NTN NTN
Description
5595 TAPERED RLR BRG CONE ; 2.5938"X1.723"
Bearing Cone; 5595 Basic Number; Standard Precision; 2-19/32" Bore; 1.723" Width; Single Row of Roller
Part #
5595
BDI #
1203974
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/5595/p/1203974
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.418
EAN
4547359310634
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
5595
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 5595 Basic Number; Standard Precision; 2-19/32" Bore; 1.723" Width; Single Row of Roller
Bore
2.594 Inch | 65.888 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.723 Inch | 43.764 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


