

TIMKEN
TIMKEN
563D-20024
TIMKEN TIMKEN
Description
TIMKEN 563D-20024
Bearing Double Cup; 563D Basic Number; Standard Precision; 5" Outside Diameter; 2-9/16" Width; Double Row of Roller
Part #
563D-20024
BDI #
28218108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/563D-20024/p/28218108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
563D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
3.14
Long Description
Bearing Double Cup; 563D Basic Number; Standard Precision; 5" Outside Diameter; 2-9/16" Width; Double Row of Roller
Outside Diameter
5 Inch | 127 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh