

TIMKEN
TIMKEN
563DC-3
TIMKEN TIMKEN
Description
563DC PREC 3 ; TAPERED ROLLER BRG DBL CUP
Bearing Double Cup; 563DC #3 Basic Number; Class 3 Precision; 5" Outside Diameter; 2-9/16" Width; Double Row of Roller
Part #
053893055473
BDI #
1346778
Details
1643.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/563DC-3/p/1346778
Your Price
$ 1,643.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.437
EAN
0053893055473
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
563DC #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 563DC #3 Basic Number; Class 3 Precision; 5" Outside Diameter; 2-9/16" Width; Double Row of Roller
Outside Diameter
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh