https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
                
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
                
					
						
									TIMKEN
								TIMKEN
							
						
					56650CD-2
				 
				TIMKEN TIMKEN
Description
						
                            
								56650CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-1/2" OD 2-1/2" WID
Bearing Double Cup; 56650CD Basic Number; Standard Precision; 6-1/2" Outside Diameter; 2-1/2" Width; Double Row of Roller
                         	Part #
	                    
	                      	56650CD-20081
							BDI #
						
	                      	1346877
							
						
Details
                    
                        633.63
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/56650CD-2/p/1346877
						
		
		
		
				Your Price
				
						
							$ 633.63 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171529
					Weight / Kilogram
				2.01
					EAN
				0053893812373
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Double Cup
			Basic Number
				
					56650CD
			Number of Tapered Rows
				
					Double Row
			Inch - Metric
				
					Inch
			Other Features
				
					Outer Race with Oil Hole and Groove
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.40
			Noun
				
					Cup
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					56650CD-2
			Long Description
				
					Bearing Double Cup; 56650CD Basic Number; Standard Precision; 6-1/2" Outside Diameter; 2-1/2" Width; Double Row of Roller
			Outside Diameter
				
					6.5 Inch | 165.1 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Width
				
					2.5 Inch | 63.5 Millimeter
			Bore
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
