EBC
EBC
568
EBC EBC
Description
568 TAPERED ROLLER BEARING CONE ; 2.9062" BORE 1.424" IR WIDTH
Bearing Cone; 568 Basic Number; Standard Precision; 2-29/32" Bore; 1.424" Width; Single Row of Roller
Part #
568
BDI #
21488524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/568/p/21488524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.13
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
568
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Long Description
Bearing Cone; 568 Basic Number; Standard Precision; 2-29/32" Bore; 1.424" Width; Single Row of Roller
Bore
2.906 Inch | 73.812 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.424 Inch | 36.17 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


