

TIMKEN
TIMKEN
572A-2
TIMKEN TIMKEN
Description
572A-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 572A Basic Number; Standard Precision; 5.511" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
572A-20024
BDI #
1347043
Details
491.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/572A-2/p/1347043
Your Price
$ 491.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.701
EAN
0053893059464
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
572A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
572A-2
Long Description
Bearing Cup; 572A Basic Number; Standard Precision; 5.511" Outside Diameter; 1-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.511 Inch | 139.979 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh