NTN
NTN
572D
NTN NTN
Description
572D TAPERED RLR BRG CUP ; DBL CUP 5.5115"X2.625" STL
Bearing Double Cup; 572D Basic Number; Standard Precision; 5.512" Outside Diameter; 2-5/8" Width; Double Row of Roller
Part #
572D
BDI #
17143340
Details
541.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/572D/p/17143340
Your Price
$ 541.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.83
EAN
4547359311679
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
572D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
572D
Long Description
Bearing Double Cup; 572D Basic Number; Standard Precision; 5.512" Outside Diameter; 2-5/8" Width; Double Row of Roller
Width
2.625 Inch | 66.675 Millimeter
Outside Diameter
5.512 Inch | 140.005 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


