RBC BEARINGS
RBC BEARINGS
5735
RBC BEARINGS RBC BEARINGS
Description
5735 TYSON TAPERED ROLLER BEARING ; POR
Bearing Cup; 5735 Basic Number; Standard Precision; 5-11/32" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
5735
BDI #
797753
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/5735/p/797753
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.885
EAN
0637400533878
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
5735
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 5735 Basic Number; Standard Precision; 5-11/32" Outside Diameter; 1-3/8" Width; Single Row of Roller
Outside Diameter
5.344 Inch | 135.738 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


