RBC BEARINGS
RBC BEARINGS
5760
RBC BEARINGS RBC BEARINGS
Description
5760 TYSON TAPERED ROLLER BEARING
Bearing Cone; 5760 Basic Number; Standard Precision; 3" Bore; 1.815" Width; Single Row of Roller
Part #
5760
BDI #
797754
Details
246.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/5760/p/797754
Your Price
$ 246.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.839
EAN
0637400533908
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
5760
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 5760 Basic Number; Standard Precision; 3" Bore; 1.815" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Width
1.815 Inch | 46.101 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh